Shop All Filament Tapes
Scotch
Filament Tape, Clear, 1-7/8in x 60yd, PK24
Mfr # 880
Zoro # G5638096
product price: $1,320.99
/pk 24, $55.04/ea
Free Shipping & Returns
$1,320.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Resin
- Tape Thickness 7.7 mil
- Tape Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 880
- Zoro # G5638096
- UPC # 00021200398308
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Width | 1-7/8" |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 880, Tape Strength Rating Heavy Duty, Tape WxL 2 in x 180 ft, Tape Thickness 7.7 mil, Tape Tensile Strength 270 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 80 oz/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 19 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Broad Point, White, PK6 (35568)
- XEROX XEROX COMP WC 3655 HY (106R02740)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- SCOTCH Handheld Tape Dispenser, 3/4 In. (H133)
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, 48mm x 55m (898)
- SCOTCH Filament Tape, Roll, Clear, 330 m L (898)
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- Scotch Packing Tape & Dispensers