Shop All Filament Tapes
Scotch
Filament Tape, 50mm x 50m, 6 mil
Mfr # 8959
Zoro # G4309383
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 5.7 mil
- Tape Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8959
- Zoro # G4309383
- UPC # 00051125749015
- Country of Origin Italy
- Category Filament Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 164 ft |
Length | 50m |
Width | 50mm |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 8959, Tape Strength Rating Standard Duty, Tape WxL 2 in x 164 ft, Tape Thickness 5.7 mil, Tape Tensile Strength 150 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, D3652, ASTM D3330, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 100 oz/in, Tape Color Clear, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81223)
- RITE IN THE RAIN Notebook, Field Flex, 4-1/8" x 7" Size, PK3 (OR71FX)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- SCOTCH Filament Tape, Polypropylene, Clear, PK36 (8959)
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- SCOTCH Filament Tape, Roll, Clear, 330 m L (898)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- 3M Filament Tape, Polypropylene, Clear, PK18 (898)
- Scotch Packing Tape & Dispensers