Shop All Filament Tapes
Scotch
Filament Tape, 36mm x 55m, PK24
Mfr # 8981
Zoro # G8493432
product price: $740.99
/pk 24, $30.87/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 6.6 mil
- Tape Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 8981
- Zoro # G8493432
- UPC # 00021200882043
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 1.5 in |
Tape Length | 180 ft |
Width | 36mm |
Length | 55m |
Tape Core Diameter | 3 in |
Duct Tape Length | 55m |
Duct Tape Width | 36mm |
Description
Filament Tape, Series 8981, Tape Strength Rating Heavy Duty, Tape WxL 1.5 in x 180 ft, Tape Thickness 6.6 mil, Tape Tensile Strength 380 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D5330, Type II (replaces PPP-T-97E and CID A-A-1686A), Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 70 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend + Play® Doctor Set, 19 Pieces (9048)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 8 1/2x11", PK25 (46911)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- SWINGLINE Deluxe HD Stapler, 160-Sheet, Platinum (S7039002R)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- SCOTCH Filament Tape, Polypropylene, Clear, PK72 (897)
- SCOTCH Filament Tape, Roll, Clear, 330 m L (898)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, Clear, 15/16in x 60yd, PK36 (880)
- BUSINESS SOURCE Heavy duty Filament Tape 2" Width x 60 yd Length (64018)
- Scotch Filament Tapes