Shop All Filament Tapes
Scotch
Filament Tape, 1/4"x180ft., PK72
Mfr # 893
Zoro # G105970793
product price: $585.99
/pk 72, $8.14/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 6 mil
- Tape Width 0.25 in
- Tape Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 893
- Zoro # G105970793
- UPC # 00051131069374
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 0.25 in |
Tape Length | 180 ft |
Tape Core Diameter | 3 in |
Details
Item | Filament Tape |
Tape Backing Material | Polypropylene |
Tape Adhesive | Hot Melt Synthetic Rubber |
Tape Thickness | 6 mil |
Tape Color | Clear |
Min. Tape Performance Temp. | 40 Degrees F |
Package Configuration | Case |
Tape Elongation | 4 % |
Series | 893 |
Standards | ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001 |
Max. Tape Performance Temp. | 80 Degrees F |
Shelf Life | 24 mo |
Tape Adhesive Strength | 55 oz/in |
Tape Tensile Strength | 300 lb/in |
Tape Strength Rating | Heavy Duty |
Description
Filament Tape, Series 893, Tape Strength Rating Heavy Duty, Tape WxL 0.25 in x 180 ft, Tape Thickness 6 mil, Tape Tensile Strength 300 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 24 mo, Standards ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 55 oz/in, Tape Color Clear, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYMONSTER Farkle Game, PK2 (6910)
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK12 (46810)
- WESTPOINT PRODUCTS Cf213A Toner Cartridge - Magenta- 1800 Yield (200619P)
- ZORO SELECT 3" Round Ring Binder, Red (UNV30409)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- SCOTCH General-Purpose Glass Filament Tape, 3in Core, 24 mm x 55 m, Clear (893)
- INTERTAPE RG3 NAT 24MMX54.8M IPG-IPG 36 (RG3...54)
- Scotch Filament Tapes