Shop All Wire Disconnects
Scotch
Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial
Mfr # MVI10-250DFX
Zoro # G3462322
product price: $68.35
/pk 50, $1.37/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material ETP Copper
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # MVI10-250DFX
- Zoro # G3462322
- UPC # 00051128589366
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.128 in |
Maximum Insulation Outer Diameter | 0.25 in |
Maximum Conductor Size | 10 AWG |
Overall Diameter | 0.23 in |
Barrel Inside Diameter | 0.128 in |
Barrel Length | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Pad Width | 0.25 in |
Minimum Conductor Size | 12 AWG |
Mates with Female Width | 0.250 in |
Diameter (D) | 0.23 in |
Mates with Male Tab Width (W') | 0.25 in |
Connection Width | 0.25 in |
Overall Width | 0.37 in |
Description
Female Disconnect, Insulation Color Yellow, Terminal Type Female Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.95 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- METRA Quick Disconnects 18 22 GA M F Nylon (IBR10M)
- Scotch Wire Connectors & Disconnects