Shop All Packing Tape Dispensers
Scotch
Facet Design 1-Handed Dispenser, 3/4x350 Tape Roll, 1in Core, Copper
Mfr # C17-CP
Zoro # G7569347
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Copper
- Weight 1.045 lbs
- Material Plastic
- Core Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # C17-CP
- Zoro # G7569347
- UPC # 76308873585
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Core Size | 1" |
Details
Color | Copper |
Weight | 1.045 lbs |
Material | Plastic |
Description
Scotch® Facet Design One-Handed Dispenser, with 3/4 x 350 Tape Roll, 1" Core, Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM Timecards, Trualign1600E, 100 Pk (LTHE16100)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- MATCHBOX PLAYSET ACTION DRIVERS (GVY82)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- SCOTCH Low Noise Handheld Tape Dispenser, 2 In. (H150)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- SCOTCH Handheld Tape Dispenser, Holds 3"Core/2" W 60yds, Red (DP-300-RD)
- SCOTCH 3M™ H150 Scotch® 2" Low-Noise Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH150)
- Scotch Packing Tape Dispensers