Shop All Double Sided Foam Tapes
Scotch
Extreme Tape, Foam, Black, 414H, 1"x60
Mfr # 414H
Zoro # G3996523
Sold in multiples of 24 for $167.76
$167.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 4"
- Tape Shape Circle
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 414H
- Zoro # G3996523
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 4" |
Details
Item | Foam Tapes |
Tape Shape | Circle |
Tape Color | Black |
Description
Tape Color Black, Foam Tapes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml (TR750)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- AMES RESEARCH LABORATORIES AMES BLUE MAX Liquid Rubber Caulk & Sealant - 10.1 oz Tube (BMX10TUBEBE)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- SCOTCH Scotch® 665 Double Sided Tape (Permanent), 3.0 Mil, 1" x 36 yds., Transparent, 12/Case (T9551665)
- SCOTCH Double Sided Tape, Clear, 3/4" x 108 ft. (665)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- SCOTCH Double Sided 1/2 in. W X 450 in. L Double Sided Tape Clear (CLIP-137)
- M-D TAPE FOAM 3/16X3/8"" 17'L (02055)
- Scotch Foam Tape