Shop All Double Sided Foam Tapes
This Product is Discontinued
Scotch
Exterior Weather-Resistant Double-Sided Tape, 1" x 60", Gray (Discontinued)
Mfr # 411S
Zoro # G4526268
This Product is Discontinued
Key Features
- Tape Width 1"
- Tape Length 60"
- Tape Color Gray
- Adhesive Double-Sided Adhesive
- Adhesion Strength Up to 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 411S
- Zoro # G4526268
- UPC # 51131762749
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60" |
Length | 60" |
Width | 1" |
Details
Item | Mounting Tape |
Tape Color | Gray |
Adhesive | Double-Sided Adhesive |
Adhesion Strength | Up to 5 lbs |
Color | Gray |
Weight | 0.115 lbs |
Description
Weather-resistant, holds securely to indoor or outdoor surfaces such as stucco and brick. Super strong, holds onto virtually any surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.