Shop All Masking Tapes
Scotch
Expressions Washi Tape, 1.25 in. Core, 0.59 in. x 32.75 ft, Neon Pink
Mfr # C314-PNK
Zoro # G905742286
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb/in
- Thickness 0.09 mil
- Width 0.59"
- Length 32.75 ft
- Color Neon Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # C314-PNK
- Zoro # G905742286
- UPC # 51141964256
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 0.59" |
Length | 32.75 ft |
Details
Tensile Strength | 18 lb/in |
Thickness | 0.09 mil |
Item | Tapes |
Color | Neon Pink |
Retroreflective Grade | Light-Duty |
Tape Backing Material | Crepe Paper |
Description
Scotch Expressions Washi Tape comes in a variety of colors, so you can decorate and personalize your projects. Add a unique touch to home decor or a fresh accent to a simple vase. There's no end to the creative ways you can use Scotch Expressions Washi Tape! It's initially repositionable on most surfaces, tears cleanly and accepts marks from pens, pencils and markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAK STOPPER Gloss Black Rubber Roof Patch 10.1 oz (0319-GA)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- 3M Masking Tape, White, 19mm x 25 (06298)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH Tape Masking 48Mmx54.8Mm (2020-48EP3)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH Magic Greener Tape, 3/4"x900", 1" Co, PK24 (812-24P)
- 3M Masking Tape, Black, 48mm x 55m, PK24 (2510)
- Scotch Masking Tapes