Shop All Masking Tapes
Scotch
Expressions Washi Tape, 1.25" Core, 0.59" x 32.75 ft, Purple
Mfr # C314-PUR
Zoro # G300001957
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 18 lb/in
- Thickness 0.09 mil
- Width 0.59"
- Length 32.75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # C314-PUR
- Zoro # G300001957
- UPC # 51141964270
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 0.59" |
Length | 32.75 ft |
Size | 0.59" x 32.75 ft |
Details
Material | Crepe Paper |
Tensile Strength | 18 lb/in |
Thickness | 0.09 mil |
Color | Purple |
Finish | Matte |
Weight | 0.045 lbs |
Description
Scotch® Expressions Washi Tape comes in a variety of colors, so you can decorate and personalize your projects. Add a unique touch to home decor or a fresh accent to a simple vase. There's no end to the creative ways you can use Scotch® Expressions Washi Tape! It's initially repositionable on most surfaces, tears cleanly and accepts marks from pens, pencils and markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plat Patch 16OZ Filler (18741)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- PC-7 Glue Epoxy Pc-7 1 Lb (PC7-1LB)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH Transparent Greener Tape, 3/4"x90, PK6 (612-6P)
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 36/Case (T9352050)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH Tape Masking 24Mmx54.8Mm (2020-24EP6)
- SCOTCH Masking Tape, Cream (2342)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-2" X 60YD)
- Scotch Masking Tapes