Shop All Masking Tapes
Scotch
Expressions Washi Tape, 0.59" x 32.75 ft, Green
Mfr # C314-GRN
Zoro # G500001566
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 18 lb/in
- Thickness 0.09 mil
- Width 0.59"
- Length 32.75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # C314-GRN
- Zoro # G500001566
- UPC # 51141963921
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 0.59" |
Length | 32.75 ft |
Size | 0.59" x 32.75 ft |
Details
Material | Crepe Paper |
Tensile Strength | 18 lb/in |
Thickness | 0.09 mil |
Color | Green |
Weight | 0.11 lbs |
Description
Scotch® Expressions Washi Tape comes in a variety of colors, so you can decorate and personalize your projects. Add a unique touch to home decor or a fresh accent to a simple vase. There's no end to the creative ways you can use Scotch® Expressions Washi Tape! It's initially repositionable on most surfaces, tears cleanly and accepts marks from pens, pencils and markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle (135393)
- FLEXKRETE 600mL Gray Polyurea Seal 100 (FK-PS100 Kit)
- FASSON 3" X 150' Smooth Foil Tape 16Rls/Ctn Pk (57432 03000150)
- INTERTAPE PAINTER TAPE BLUE 60YD (99489)
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- SCOTCH Masking Tape, Cream (2342)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- SCOTCH General Purpose Masking Tape 234, 18mm (234)
- 3M General Use Masking Tape 201+, T, PK8 (201+)
- Scotch Masking Tapes