Shop All Electrical Tapes
Scotch
Electrical Tape, 3/4" x 66'
Mfr # 6132-BA-100
Zoro # G606436866
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.75"
- Length 22 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 6132-BA-100
- Zoro # G606436866
- UPC # 638060080009
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 22 yd |
Details
Item | Super 33+ Electrical Tape, 3/4" x 66' |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.14 oz, Bottle (680522)
- DAP 9OZ ConcMAS Sealant (7079800764)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Black (3M 1350 0.5" x 72 yds Black)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565012506)
- SCOTCH Elec Tape 3/4"X66' Org (10869-DL-5)
- SCOTCH 3M™ 69 Glass Cloth Electrical Tape, 7 Mil, 3/4" x 66', White (T9640691PK)
- SCOTCH 6132-BA-3PK-6 0.75 in. Vinyl Electrical Tape Black (3585312)
- SCOTCH 3/4 in. W X 66 ft. L Orange Vinyl Electrical Tape (10869-DL-5)
- SCOTCH 3/4 Grn Electrical Tape (10851-DL-10)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (10810-DL-2W)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Black (GL20B67000)
- Scotch Electrical Tapes