Shop All Duct Tapes
Scotch
Duct Tape 45Yds Allwthr
Mfr # 2245-A
Zoro # G9033782
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88 in
- Duct Tape Length 45 yd
- Color Gray
- Type Duct Tape
- Features Durable; Weather Proof, Water Proof, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 2245-A
- Zoro # G9033782
- UPC # 51131982369
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88 in |
Duct Tape Length | 45 yd |
Details
Color | Gray |
Item | All-Weather Tough Duct Tape |
Type | Duct Tape |
Features | Durable; Weather Proof, Water Proof, Wear Resistant |
Description
3MTM ALL WEATHER Duct Tape fears no elements and is specifically designed to stand up to Mother Nature's most challenging conditions. . Powerful adhesion combines with excellent weatherability to hold strong through intense heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-13 - 10:1 Gun Plunger f/AT-6030 Adhesive - Single (8013)
- SHEETROCK Jnt Cmpnd Easysnd45 18Lb (384210)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- FRYMASTER Sealant, Thread - Loctite 567 (8158000)
- SCOTCH 3M 1.88 in. W X 60 yd L Gray Duct Tape (1260-A)
- SCOTCH Tape, Book, Transprnt, 2"X15yd (8452)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Duct Tape No Residue (2425HD)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- BSC PREFERRED 2'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 3PK (T98718B3PK)
- Scotch Duct Tapes