Shop All Laminating Pouches and Film
Scotch
Dual Laminate, Refill, 25"
Mfr # DL1051
Zoro # G5426447
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 25 in x 250 ft
- Length 250 ft
- Width 25"
- Thickness 5.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # DL1051
- Zoro # G5426447
- UPC # 021200591570
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 25 in x 250 ft |
Length | 250 ft |
Width | 25" |
Size | 25" x 250 ft |
Details
Item | Dual Laminate,Refill,25" |
Type | All Purpose |
Thickness | 5.6 mil |
Finish | Gloss |
For Use With | Cold Lamination |
Color | Clear |
Weight | 14 lbs |
Application | All Purpose |
Supply Format | Roll |
Description
Dual Laminate,Refill,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- ARMOR POLY 34" x 33" VCI Bags, 4 mil, Blue (PB4B343365D)
- ACCO Binder Clip Black/Silver, PK12 (ACC72020)
- AVERY Avery® Clear Easy Peel® Address Labels for Laser Printers 5660®, 1" x 2-5/8", 1, 500 Labels (727825660)
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 (TP5851-20)
- SCOTCH Thermal Laminating Pouches, Letter Size, PK50 (MMMTP385450)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- SCOTCH Pouch, Lam, 4"X6", Glossy, PK5 (PL900G)
- SCOTCH Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20 (TP3855-20)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK50 (3745690)
- Scotch Laminating Pouches and Film