Shop All Laminating Pouches and Film
Scotch
Dry Erase Thermal Laminating Pouches, 50PK
Mfr # TP3854-50DE
Zoro # G211755833
product price: $21.75
/pk 50, $0.44/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 50 Scotch™ Thermal Pouches
- Color Transparent
- Material Plastic
- Recommended Grade Grade K+
- Recommended Age 12+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # TP3854-50DE
- Zoro # G211755833
- UPC # 638060926734
- Country of Origin China
- Category Laminating Pouches and Film
Details
Includes | 50 Scotch™ Thermal Pouches |
Color | Transparent |
Material | Plastic |
Recommended Grade | Grade K+ |
Recommended Age | 12+ years |
Description
Scotch Thermal Laminating Pouches protect documents that you use frequently. Protects and adds professionalism to business documents. Great for signs, flyers, schedules, certificates, to-do lists, and other frequently used documents. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last in the home, office or classroom. Recommended to use with Scotch Thermal Laminators. Letter Size, for items up to 8.5 in. x 11.4 in. Pack of 50.
- •Ideal for protecting items from damage and delivers a clear, professional and photo-safe finish
- •Protects and adds professionalism to business documents
- •Great for children's artwork, signs, flyers, schedules, certificates, and other frequently used documents in the home, office or classroom
- •Letter Size, for items up to 8.5 in. x 11.4 in
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- ROARING SPRING White Recycled Legal Pad, 40 Pg, Pk12 (74712)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- SCOTCH Pouch, Laminate, Letter, PK25 (LS85425G)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- SCOTCH Thermal Laminating Pouches, Letter Size, PK50 (MMMTP385450)
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- SCOTCH Dual Laminate, Refill, 25" (DL1051)
- 3M Scotch® Thermal Laminator Value Pack, 9" W, with 20 Letter Size Pouches (TL902VP)
- Scotch Laminating Pouches and Film