Shop All Double Sided Foam Tapes
Scotch
DoubleSided Tape Runner, 4PK
Mfr # MMM6055BNS
Zoro # G807203977
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Clear
- Length 49 ft
- Width 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # MMM6055BNS
- Zoro # G807203977
- Country of Origin Japan
- Category Double Sided Foam Tapes
Dimensions
Length | 49 ft |
Width | 0.3" |
Details
Item | Double-Sided Tape Runner |
Tape Color | Clear |
Description
Scotch Adhesive Dot Roller Value Pack, 31 x 49' 4 Pack Clear Scotch Adhesive Dot Roller offers an innovative way to apply permanent adhesive Neater than glue, the dot roller delivers clean, precise placement for straight or curved applications Doublesided adhesive dots on a liner dispense easily and smoothly to the end of the roll Hinged cover protects the tape Adhesive dots are acidfree and safe for color photos Ideal for making charts, presentations, and other home, offic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, White, PK 20 (SL-SK-SF1A-20-20-WT)
- SCOTCH 3/4 in. W X 66 ft. L Multicolored Vinyl Electrical Tape (6132-10828/6)
- J-B WELD Adhesive Extremeheat 3Oz (37901)
- OATEY Cement, Low VOC, 8 oz., Blue (30891)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- SCOTCH Scotch® 665 Double Sided Tape (Permanent), 3.0 Mil, 1" x 36 yds., Transparent, 12/Case (T9551665)
- SCOTCH Double Sided 1/2 in. W X 450 in. L Double Sided Tape Clear (CLIP-137)
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- 3M Double Coated Tape, Paper, Natural, PK72 (410M)
- Scotch Foam Tape