Shop All Packing Tapes
Scotch
Double Sided Tape, Permanent, 1/2x450 in., Length: 450"
Mfr # 137
Zoro # G6910473
original price:
$9.99
14% off
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Width 1/2"
- Shape Continuous Roll
- Tensile Strength Not Specified
- Length 450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 137
- Zoro # G6910473
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 1/2" |
Length | 450" |
Details
Item | Tape,Dblside,1/2x450,Perm |
Color | Transparent |
Shape | Continuous Roll |
Tensile Strength | Not Specified |
Description
Tape,Dblside,1/2x450,Perm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- VELVAC License And Permit Holder (090060)
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- Scotch Packing Tapes