Shop All Packing Tapes
Scotch
Double Sided Tape, Permanent, 1/2x250 in., Length: 250"
Mfr # 136
Zoro # G6910412
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250"
- Color Transparent
- Tensile Strength Not Specified
- Thickness 3 mil
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 136
- Zoro # G6910412
- UPC # 021200010323
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 250" |
Width | 1/2" |
Details
Item | Tape,Dblside,1/2x250,Perm |
Color | Transparent |
Tensile Strength | Not Specified |
Thickness | 3 mil |
Shape | Continuous Roll |
Description
Tape,Dblside,1/2x250,Perm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- INTERTAPE Utility Grade Filament Tape, 12Mmx54.8M (FT70)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Cmrcl Grade Shipping Pkg Tape 3750-, PK6 (3750-6)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- Scotch Packing Tape & Dispensers