Shop All Packing Tapes
Scotch
Double Sided Tape, Permanent, 1/2x250 in.
Mfr # 136
Zoro # G4072665
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 3.5 mil
- Tape Width 1/2 in
- Tape Length 20.83 ft
- Tape Color Clear
- Tape Core Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 136
- Zoro # G4072665
- UPC # 021200010323
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 20.83 ft |
Tape Core Diameter | 1 in |
Length | 250" |
Width | 1/2" |
Metric Width | 12.7 mm |
Imperial Tape Length | 7 yd |
Metric Tape Length | 6.4 m |
Imperial Tape Width | 1/2 in |
Size | 0.5" x 20.83 ft |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand 3M, Sub-Brand Scotch, Series 136, Imperial Tape Length 7 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 7 yd, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Common Industry General Maintenance & Repair, Indoor Only, Continuous Roll, Surface Compatibility Acrylic, Concrete, Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 4" x 72 yds., Clear, 6/Case (T92161006PK)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- EVERCOAT Filler Univ Repair 1Qt (100773)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850-ST)
- SCOTCH Packaging Tape, 2 x 800 in., Clear, PK6 (145-6)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 1000 yds., Clear, 6/Case (T903371)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Orange, 18/Case (T90122O18PK)
- Scotch Packing Tapes