Shop All Packing Tapes
Scotch
Double Sided Tape, 1/2 x 250 in., PK3
Mfr # 3136
Zoro # G4072461
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 3.5 mil
- Tape Width 1/2 in
- Tape Length 20.83 ft
- Tape Color Clear
- Tape Core Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 3136
- Zoro # G4072461
- UPC # 051131673366
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 20.83 ft |
Tape Core Diameter | 1 in |
Width | 0.5" |
Length | 20.83 ft |
Size | 0.5" x 20.83 ft |
Details
Item | Double Sided Tape,1/2 x 250 in.,PK3 |
Tape Thickness | 3.5 mil |
Tape Color | Clear |
Color | Clear |
Tape Paper Weight | 0.14 lbs |
Thickness | 3.5 mil |
Includes | (3) Dispensers |
Retroreflective Grade | Light-Duty |
Finish | Gloss |
Description
Double Sided Tape,1/2 x 250 in.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 041H 20K High Yield Black Toner (0453C001)
- PLAYBERG Metal Sand Digger Toy Crane with wheels (QI003380)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- ADAM EQUIPMENT Digital Platform Bench Scale 200kg/440 lb. Capacity (CPWplus 200W)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH 3M™ 3850 Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 12/Case (T9013850)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Packaging Tape, 1-7/8"x54.6 Yds., 6 Rolls/PK, CL 6PK (MMM35006)
- ELECTRIDUCT Heavy Duty Industrial Grade Shipping Tape- 2" x 110yds- Clear(6 Rolls) (TAPE-PACKING-2-6PK-CL)
- Scotch Packing Tape & Dispensers