Shop All Office Tape
Scotch
Dispenser, Tape, 1" Core, Black
Mfr # C40BK
Zoro # G5025021
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 1,500"
- Tape Core Diameter 1"
- Color Black
- Weight 1.335 lbs
- For Tape Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # C40BK
- Zoro # G5025021
- UPC # 021200142321
- Country of Origin China
- Category Office Tape
Dimensions
Tape Length | 1,500" |
Tape Core Diameter | 1" |
For Tape Width | 0.75" |
Details
Item | Tape Dispensers |
Color | Black |
Weight | 1.335 lbs |
Tape Dispenser Type | Desktop |
Description
Dispenser,Tape,1 In. Core,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANKS/USA Table Tent, 80 lb Cover Weight, 12 x 18, White, PK100, 100PK (TTL01FLWH)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK1000 (QUA24532B)
- EXPO Dry Erase Precision Point Eraser Refill Pad, Felt, 9 3/4w x 3 1/4d (9287KF)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- SCOTCH Magic Tape in Handheld Dispenser, 1/2" x (119)
- SCOTCH Magic Tape, 3/4x1000in., Clear, PK20 (810K20)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- SCOTCH Magic Tape, 3/4 x 300 in., PK3 (3105)
- SCOTCH Mounting Tape, 1/2 x 38 yd., White (110-MR)
- FASTCAP Fastcap FCSTAPE 1X50 Speed Tape with Peel & Stick Transfer Tape (FCSTAPE 1X50)
- Scotch