Shop All Office Tape
Scotch
Desktop Tape Dispenser, Weighted Base, Blk
Mfr # C38BK
Zoro # G9754035
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Weighted Base
- Max. Tape Width 3/4 in
- Power Requirements Manual
- Color Black
- For Use With Self-Adhesive Tapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # C38BK
- Zoro # G9754035
- UPC # 00021200661044
- Country of Origin United States
- Category Office Tape
Dimensions
Max. Tape Width | 3/4 in |
Core Dia. | 1 in |
Details
Item | Desktop Tape Dispenser |
Includes | Weighted Base |
Power Requirements | Manual |
Color | Black |
For Use With | Self-Adhesive Tapes |
Construction | Plastic/Metal Blade/Sand |
Description
Desktop Tape Dispenser, For Use With Self-Adhesive Tapes, Core Dia. 1 in, Power Requirements Manual, Max. Tape Width 3/4 in, Color Black, Construction Plastic/Metal Blade/Sand, Includes Weighted Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO IDEA 15.6 Backpack B210 Black-ROW, GX40Q17225 (GX40Q17225)
- ENCORE PACKAGING Seals, Push-On, 3/8", PK2500 (S38PO2)
- EPSON 252 Blk And Color Combo Pack (T252120-BCS)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 9", Kraft, 25/Bundle (11R190)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", GN PK (MMM810K10C18SEA)
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- SCOTCH Transparent Tape, 1" Core, 1/2"x 36 Yds, 12/PK (MMM600121296PK)
- SCOTCH Tape w/Dispenser, Extra Adhesive, 3/4"x600", 2 Rolls/PK, CL PK (MMM198DM2)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- Scotch