Shop All Office Tape
Scotch
Desktop Tape Dispenser, 3/4"
Mfr # C-40
Zoro # G3140751
original price:
$12.28
4% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Non-Slip Foam Rubber Base
- Max. Tape Width 3/4 in
- Construction Plastic
- For Use With Self Adhesive Tapes
- Power Requirements Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # C-40
- Zoro # G3140751
- UPC # 00021200142321
- Country of Origin China
- Category Office Tape
Dimensions
Max. Tape Width | 3/4 in |
Core Dia. | 1 in |
Tape Delivery Length | 1,500 in |
Details
Item | Desktop Tape Dispenser |
Includes | Non-Slip Foam Rubber Base |
Construction | Plastic |
For Use With | Self Adhesive Tapes |
Power Requirements | Manual |
Color | Black |
Description
Desktop Tape Dispenser, For Use With Self Adhesive Tapes, Core Dia. 1 in, Power Requirements Manual, Max. Tape Width 3/4 in, Tape Delivery Length 1,500 in, Color Black, Construction Plastic, Includes Non-Slip Foam Rubber Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- WATERMAN Refill, Ballpoint, Medium, Black (834254)
- HANDY ART Acrylic Paint Half Gallon, Mars Black (102-100)
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- SCOTCH Restickable Mounting Tabs, Removable, Repositionable, Holds Up to 1 lb (4 Tabs), 1 x 1, Clear, PK18 (R100)
- SCOTCH Tape, Double Coated, 1"x36 yd (410M1)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 3 Rolls/PK, Clear PK (MMM700K3)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900in., PK16 (81216P)
- 3M Mounting Tape, 0.5 x 75 in. (110)
- Scotch