Shop All Double Sided Foam Tapes
Scotch
DBL SD 3/4 X 300 2PK
Mfr # 237DM-2
Zoro # G5978170
original price:
$203.99
4% off
Free Shipping & Returns
$193.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.75"
- Tape Length 25 ft
- Tape Color Clear
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 237DM-2
- Zoro # G5978170
- UPC # 00051135211472
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 25 ft |
Tape Core Diameter | 1" |
Details
Item | 237 Permanent Double-Sided Tape, 3/4" x 300" , Clear, Pack of 2 rolls |
Tape Color | Clear |
Description
Double Sided Tape 237DM-2,3/4 In.x300,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail (R6280-4)
- WEST SYSTEM Epoxy Resin Liqd 126.6Oz (105B)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8902)
- BIG HORN 30 Ounce Glue Container With Brush (19040)
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- SCOTCH Scotch® 665 Double Sided Tape (Permanent), 3.0 Mil, 1" x 36 yds., Transparent, 12/Case (T9551665)
- SCOTCH Carpet Tape, Outdoor, 1.4"x40', 1RL, Clear (CT3010)
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- SCOTCH Double-Sided Tape, Removable, 3/4"x200", Transparent (MMM238)
- SCOTCH Double Sided 1 in. W X 1 in. L Mounting Squares White (111P)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- Scotch Double Sided Foam Tapes