Shop All Paper Dispensers
Scotch
Cushion Lock Protective Wrap Dispenser, For Up to 16 in. Diameter x 12 in. Wide Rolls, Steel, Beige
Mfr # 7100253149
Zoro # G905731747
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5"
- Mount Free Standing; Worksurface Mount
- Material Steel
- Color Beige/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 7100253149
- Zoro # G905731747
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 15.5" |
Details
Item | Roll Cutters |
Mount | Free Standing; Worksurface Mount |
Material | Steel |
Color | Beige/Silver |
Description
Efficient dispensing without bulky, automated equipment. Cushion Lock Protective Wrap Dispensers are uniquely designed for smooth spooling and optimal dispensing, and they're a snap to load with Scotch Cushion Lock material rolls. A tension-adjustment knob makes it easy to get optimal tension for proper expansion. Compact and portable, with a very small footprint, this dispenser is easy to integrate into any shipping-order-processing and packing station where in-box cushioning material is generally required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- XEROX XEROX COMP VERSALINK C400/C405 BLACK (106R03524)
- C-LINE PRODUCTS Retract Badge Reel, Clip-On, Clear, PK12 (88207)
- ZORO SELECT 2" Three Ring Round Binder, Silver (00605)
- SCOTCH Protective Wrap Dispenser, 7-11/50" W (PCW-121000-D)
- ENCORE PACKAGING Wall Mount Unit, Single Arm (EP-6000S-12)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-24)
- ENCORE PACKAGING Encore Packaging Paper Crumpler with Idler System, 40-1/2inL x 23-1/2inW x 10-1/2inH, Black (EP-5955-24)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- HDL HARDWARE Roll Paper Holder (7369)
- Scotch Paper Dispensers