Shop All Mailer Envelopes
Scotch
Curbside Recyclable Padded Mailer, #6, Self-Adhesive, Interior Dimensions: 12.9x17.8, Kraft, 50PK
Mfr # 7100258007
Zoro # G305672589
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 20 in
- Length 13-3/4 in
- Material Kraft Paper
- Industry Number #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 7100258007
- Zoro # G305672589
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20 in |
Length | 13-3/4 in |
Compartment Size | #6 |
Interior Dimensions | 12.9 x 17.8 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper |
Industry Number | #6 |
Closure Type | Self-Adhesive |
Lining | Bubble Cushion |
Finish | Matte |
Seam Type | Side |
Flap Type | Square |
Opening | Open End |
Description
Scotch Curbside Recyclable Padded Mailers feature a durable multi-layer paper-based construction that protects your items and are curbside recyclable. These self-sealing mailers provide similar impact protection as traditional bubble mailers and offer water resistance during shipping. While lightweight, these mailers are built to withstand rough handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- FISKARS SCISSOR KIDS 5""BLUNT (94307097)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK6 (FEL57036-04)
- C.H. HANSON Tape Baracd Caution 200' (15001)
- OFFICE IMPRESSIONS Trade Size Security Tint Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (OFF82291)
- PARTNERS BRAND Self-Seal Nylon Reinforced Mailers, #6, 12 1/2" x 19", Kraft, 250/Case (B889SS)
- AMPAD Gold Fibre Fastrip White Catalog Envelope, #10 1/2, 9 x 12, PK100 (73127)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- BSC PREFERRED 8-1/2 x 14-1/2'' Bubble Lined Poly Mailers, 100PK (S-7778)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24532)
- Scotch Mailing Tubes & Cartons