Shop All Mailer Envelopes
Scotch
Curbside Recyclable Padded Mailer, #5, Self-Adhesive, Interior Dimensions: 10.8x14.8, Kraft, 100PK
Mfr # 7100256598
Zoro # G905672576
product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 17-1/4 in
- Length 12 in
- Material Kraft Paper
- Industry Number #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 7100256598
- Zoro # G905672576
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 17-1/4 in |
Length | 12 in |
Compartment Size | #5 |
Interior Dimensions | 10.8 x 14.8 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper |
Industry Number | #5 |
Closure Type | Self-Adhesive |
Lining | Bubble Cushion |
Finish | Matte |
Opening | Open End |
Flap Type | Square |
Seam Type | Side |
Description
Scotch Curbside Recyclable Padded Mailers feature a durable multi-layer paper-based construction that protects your items and are curbside recyclable. These self-sealing mailers provide similar impact protection as traditional bubble mailers and offer water resistance during shipping. While lightweight, these mailers are built to withstand rough handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG ENTERPRISE Iceberg Enterprise 16531 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 96 in. (16531)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 8ST Set of 10 ST, 80PK (05587-BX)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Orange (WL-0375-25-OR)
- SCOTCH Curbside Recyclable Padded Mailer, #6, Self-Adhesive, Interior Dimensions: 12.9x17.8, Kraft, 50PK (7100258007)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- OFFICE IMPRESSIONS ENVELOPE, CLSP, 9X12, 28#, BN (82302)
- ZORO SELECT Mailer Envelope, Kraft, 4 in. W, PK500 (36DZ22)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Flat Mailers, 6" x 8", Kraft, 100/Case (RM1)
- Scotch Mail Supplies