Shop All Mailer Envelopes
Scotch
Curbside Recyclable Padded Mailer, #0, Self-Adhesive, Interior Dimensions: 5.9x9.2, Kraft, 100PK
Mfr # 7100258035
Zoro # G905672583
product price: $99.19
/pk 100, $0.99/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 11-1/4 in
- Length 7 in
- Material Kraft Paper
- Industry Number #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 7100258035
- Zoro # G905672583
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11-1/4 in |
Length | 7 in |
Compartment Size | #0 |
Interior Dimensions | 5.9 x 9.2 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper |
Industry Number | #0 |
Closure Type | Self-Adhesive |
Lining | Bubble Cushion |
Flap Type | Square |
Seam Type | Side |
Opening | Open End |
Finish | Matte |
Description
Scotch Curbside Recyclable Padded Mailers feature a durable multi-layer paper-based construction that protects your items and are curbside recyclable. These self-sealing mailers provide similar impact protection as traditional bubble mailers and offer water resistance during shipping. While lightweight, these mailers are built to withstand rough handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE StickyFlags, 1/2"x1-3/4", Assorted, PK140 (UNV99004)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A, PK25 (9780545231497)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- SCOTCH Curbside Recyclable Padded Mailer, #6, Self-Adhesive, Interior Dimensions: 12.9x17.8, Kraft, 50PK (7100258007)
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 3", Kraft, 50/Bundle (M653K)
- SEALED AIR Jiffy TuffGard Self-Seal Cushioned Mailer, #2, 8.5x12, White, PK50 (100279973)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #12, 50PK (442SF12PSK)
- CENTURION MEDICAL PRODUCTS Centurion 10.5 x 16 in. Bubble Mailing Envelope, White (275185)
- BSC PREFERRED 4-1/2 x 5-1/2'' Orange Panel-Face ''Packing List Enclosed'' Envelopes, 1000PK (S-207)
- Scotch Mail Supplies