Shop All Packing Tape Dispensers
Scotch
Compact and Quick Loading Dispenser for Box Sealing Tape, 3" Core, For Rolls Up to 2" x 50 m, Gray
Mfr # H122
Zoro # G702694665
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Core Size 3"
- Material High-Impact Plastic
- Weight 0.322 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # H122
- Zoro # G702694665
- UPC # 21200069253
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Core Size | 3" |
Details
Color | Gray |
Material | High-Impact Plastic |
Weight | 0.322 lbs |
Description
Make sure you always have your tape dispenser handy. This lightweight, compact, handheld dispenser features a built-in-brake for tighter, more precise seals--an ideal companion for fast-paced environments. Gray body is made from high-impact plastic for durability and long-life performance. Tape not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Clear Acrylic Packing Tape 2 X 50M (138025)
- MELISSA & DOUG Suspend Family Game (4371)
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- BUSINESS SOURCE Steno Notebook, White (BSN26740)
- SCOTCH Packing List Envelope Roll, PK500 (8240)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- SCOTCH 3M™ H150 Scotch® 2" Low-Noise Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH150)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- Scotch Packing Tape Dispensers