Shop All Hook & Loop Strips
Scotch
Clear, 2 PK
Mfr # RF6740
Zoro # G302684745
product price: $17.99
/pk 2, $9.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 0.055 lbs
- Size 1" x 4 ft
- Capacity Up to 0.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # RF6740
- Zoro # G302684745
- UPC # 51141403182
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Size | 1" x 4 ft |
Details
Color | Clear |
Weight | 0.055 lbs |
Capacity | Up to 0.5 lb/in |
Description
Stow supplies safely with super duty fasteners that securely hold up to 10 lb. They're great for mounting heavy decor, tools, signage and more. Fastener locks three times stronger than traditional hook and loop fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, M10-32.00, Plain Finish, 25 PK (V200 10-32-25)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0300)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31400)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 250 PK (14NXLTH188)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RF6730)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black (RF6731)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RFD7090)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- BSC PREFERRED 2'' x 75' - Loop - Black VELCRO Brand Tape - Individual Strips (S-11715)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- Scotch Hook & Loop Strips