Shop All Packing Tapes
Scotch
Carton Tape, Red on White, 48mm x 100m
Mfr # 3775
Zoro # G4538755
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 48 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3775
- Zoro # G4538755
- UPC # 051115687730
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Width | 48mm |
Metric Tape Width | 48 mm |
Metric Tape Length | 100 m |
Imperial Tape Width | 2 in |
Tape Roll Diameter | 5 in |
Imperial Tape Length | 110 yd |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Message Mixed Merchandise Enclosed, Package Configuration Carton, Series 3775, Shelf Life 18 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK18 (3850-18CP)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3 (3500-3-ESF)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- Scotch Packing Tapes