Shop All Packing Tapes
Scotch
Carton Tape, Red on Clear, 72mm x 100m
Mfr # 3779
Zoro # G4529314
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 72 mm
- Tape Length 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3779
- Zoro # G4529314
- UPC # 00051115687778
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 72mm |
Length | 100m |
Imperial Tape Width | 3 in |
Imperial Tape Length | 110 yd |
Tape Roll Diameter | 4 2/5 in |
Metric Tape Length | 100 m |
Metric Tape Width | 72 mm |
Description
Tamper Evident Tape, Message Check Seal Before Accepting, Tape Thickness 1.9 mil, Imperial Tape WxL 3 in x 110 yd, Metric Tape WxL 72 mm x 100 mm, Tape Color Red, Tape Tensile Strength 22 lb-in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Core Diameter 3 in, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 40 oz/in, Standards ASTM D3330, ASTM D3654, D3652, D3759, ISO 9001, Shelf Life 18 mo, Text Color Red, Imperial Tape Length 110 yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance Rubber ALL26845 Rubber Bands- Size 84- 1 lb.- 3-.50in.x.50in.- Natural (ALL26845)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case (PL442)
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- STAYFLATS Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- SCOTCH Sealing Tape, PK 36 (373+)
- SCOTCH Double Sided Tape, 1/2 x 250 in., PK3 (3136)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- Scotch Packing Tapes