Shop All Packing Tapes
Scotch
Carton Tape, Red on Clear, 48mmx914m, PK6
Mfr # 46448
Zoro # G5054603
product price: $615.99
/pk 6, $102.67/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 48 mm
- Tape Length 914 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 46448
- Zoro # G5054603
- UPC # 00021200464485
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 914 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 914m |
Imperial Tape Width | 2 in |
Metric Tape Length | 914 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 1,000 yd |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 90 Degrees F, Carton Sealing Tape, Package Configuration Carton, Series 46448, ASTM D3330, Tape Adhesive Strength 40 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- MILWAUKEE TOOL INKZALL Green Liquid Paint Marker (48-22-3751)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- AVERY Protector, Sht, Side, Ins, Pol 6PK (AVE76001)
- SCOTCH 3M™ H-183 Carton Sealing Tape Dispenser, 3", Tan/Gray, 1/Each (TD3MH183)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850-ST)
- SCOTCH Cmrcl Grade Shipping Pkg Tape 3750-, PK6 (3750-6)
- FLEX TAPE FLEX TAPE BLACK 12""X10' (TFSBLKR1210)
- Scotch Packing Tapes