Shop All Packing Tapes
Scotch
Carton Tape, Polypropylene, Tan, 48mm x 50m, Legend: No Legend
Mfr # 373
Zoro # G9182483
$13.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Shape Continuous Roll
- Tape Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G9182483
- UPC # 00021200723599
- Country of Origin United States
- Category Packing Tapes
Details
Item | Carton Sealing Tape |
Tape Backing Material | Polypropylene |
Tape Adhesive | Hot Melt Resin |
Tape Thickness | 2.5 mil |
Tape Shape | Continuous Roll |
Tape Color | Tan |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Min. Tape Performance Temp. | 40 Degrees F |
Legend | No Legend |
Max. Tape Performance Temp. | 80 Degrees F |
Series | 373 |
Tape Tensile Strength | 30 lb-in |
Standards | ASTM D1974-92, CIDA-A-1684B, FDA Requirements for Indirect Food Contact |
Description
Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 30 lb-in, Tape Thickness 2.5 mil, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Carton Sealing Tape, Series 373, ASTM D1974-92, CIDA-A-1684B, FDA Requirements for Indirect Food Contact, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Turquoise, PK50 (7703)
- PENTEL Gel Pen, Retract/Refillable, Needle Tip, 0.5mm, 12/BX, BK Ink PK (PENBLN75ABX)
- SMEAD Two-Pocket Folder, Textured Paper, Black, PK25 (87853)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Packaging Tape, Dispener, Clear, Heavy Duty (3850)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SCOTCH Box Sealing Tape, 48mm x 50 m, Clr, PK36 (375 467)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- Scotch Packing Tape & Dispensers