Shop All Packing Tapes
Scotch
Carton Tape, Polypropylene, Tan, 48mm x 50m
Mfr # 373
Zoro # G4309356
original price:
$15.15
14% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4309356
- UPC # 00051115687952
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Tape Roll Diameter | 4 in |
Imperial Tape Length | 55 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Description
Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- ZORO SELECT 24" x 14" Vacuum Sealer Bags, 3 mil, Clear, PK 500 (5CPX3)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- SWINGLINE Staples, Heavy Duty, 3/8", PK5 (S7079398E)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (375)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- SCOTCH Scotch® 600 MultiTask Tape, 2.3 Mil, 3/4" x 36 yds., Transparent, 12/Case (T9641600)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- Scotch Packing Tape & Dispensers