Shop All Packing Tapes
Scotch
Carton Tape, Clear, 48mm x 1500m, PK6
Mfr # 371
Zoro # G4611503
product price: $309.99
/pk 6, $51.67/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 1,500 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 371
- Zoro # G4611503
- UPC # 00021200618239
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 1,500 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 1500m |
Imperial Tape Width | 2 in |
Tape Roll Diameter | 12.2 in |
Imperial Tape Length | 1,640 yd |
Metric Tape Length | 1,500 m |
Metric Tape Width | 48 mm |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 in, Metric Tape Length 1,500 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Box Sealing Tape, Package Configuration Carton, Series 371, Shelf Life 18 mo, ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3873)
- EAGLE TOOL US Calvan Alstart CV540 Micro Boost Pocket Car Jumper (CV540)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Red, 25PK (33934-BX)
- SCOTCH Box-Sealing Tape 355, 1RL, Clear (MMM35572X50CL)
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- SCOTCH Carton Tape, White, 72mm x 50m, PK24 (373)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH TAPE MOUNTING CLR 1""X60"" (410H)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- SCOTCH Box Sealing Tape 375, Tan, 48 m, PK36 (375)
- Scotch Packing Tape & Dispensers