Shop All Packing Tapes
Scotch
Carton Sealing Tape, White, 48mm x 50m
Mfr # 373
Zoro # G4573545
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4573545
- UPC # 00051115687914
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 48mm |
Imperial Tape Width | 2 in |
Tape Roll Diameter | 4 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 55 yd |
Metric Tape Length | 50 m |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- GHENT Fabric Bulletin Board 18"x24", Black (TF18-95)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack (5472)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 1000 yds., Clear, 6/Case (T903371)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- SCOTCH Tape, Rl, Removeable, 3/4X1296 (811341296)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- Scotch Packing Tape & Dispensers