Shop All Packing Tapes
Scotch
Carton Sealing Tape, Polyester, 48mm x 50m
Mfr # 355
Zoro # G4531861
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Hot Melt Resin
- Tape Thickness 3.4 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 355
- Zoro # G4531861
- UPC # 00051115687556
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 48mm |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Tape Roll Diameter | 4.3 in |
Imperial Tape Length | 55 yd |
Imperial Tape Width | 2 in |
Description
Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 67 lb/in, Tape Thickness 3.4 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Box Sealing Tape, Package Configuration Carton, Series 355, Shelf Life 18 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- 5S SUPPLIES 5S Audit Scoreboard Aluminum Dry Erase 36in x 36in (5SAUDIT-3636-DRYERASE)
- SEALER SALES Vertical Stainless Steel Band Sealer (FR-770II)
- SCHOOL SMART Magnetic Whiteboard Eraser, 2 x 4 Inches, Yellow Handle, Black Foam (084465)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH Book Tape, Clear, PK8 (845-VP)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SURTEK Clear Acrylic Packing Tape 2 X 50M (138025)
- Scotch Packing Tape & Dispensers