Shop All Packing Tapes
Scotch
Carton Sealing Tape, Orange, 48mm x 50m
Mfr # 373
Zoro # G4539141
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4539141
- UPC # 00051115687891
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 48mm |
Tape Roll Diameter | 4 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Imperial Tape Length | 55 yd |
Imperial Tape Width | 2 in |
Description
Orange, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS Lots to Love® Babies, 14in, Caucasian Baby (16100)
- OMNIMED 1 Inch Top Open 3 Ring Binder In Lilac, PK5 (205003-LI5)
- MARKAL Quik Stik Paint Marker (61050G)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, In Ground, Mail Chest (4385SLV)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SCOTCH Packaging Tape, Dispener, Clear, Heavy Duty (3850)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- Scotch Packing Tapes