Shop All Packing Tapes
Scotch
Carton Sealing Tape, Green, 48mm x 50m
Mfr # 373
Zoro # G4543174
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 48 mm
- Tape Length 50 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4543174
- UPC # 00051115687945
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Imperial Tape Width | 2 in |
Metric Tape Length | 50 m |
Tape Roll Diameter | 4 in |
Imperial Tape Length | 55 yd |
Metric Tape Width | 48 mm |
Description
Green, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Fire 1.75Mm 2Kg (3DCH0317520)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- U-MARK A10 Paint Marker Orange 2mm 12/bx (10107)
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- SCOTCH Tape Mounting Hvydty 1X50In (114/DC)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3500-6-ESF)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850-ST)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- Scotch Packing Tape & Dispensers