Scotch

Carton Sealing Tape, Clear, 72mm x 100m (Discontinued)


This Product is Discontinued
Shop for all Packing Tapes

Key Features

  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 2.2 mil
  • Tape Width 72 mm
  • Tape Length 100 m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Scotch
  • MFR # 372
  • Zoro # G4539281
  • UPC #
    00051115687594
  • Country of Origin United States
  • Category Packing Tapes

Dimensions

Tape Width 72 mm
Tape Length 100 m
Tape Core Diameter 3 in
Length 100m
Width 72mm

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 26 lb-in, Tape Thickness 2.2 mil, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Carton Sealing Tape, Series 372, ASTM D1974-92, Tape Adhesive Strength 45 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Elongation 160 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products