Shop All Packing Tapes
Scotch
Carton Sealing Tape, Clear, 48mm x 411m
Mfr # 373
Zoro # G2899513
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 48 mm
- Tape Length 411 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G2899513
- UPC # 00021200723728
- Country of Origin Canada
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 411 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 411m |
Metric Tape Width | 48 mm |
Metric Tape Length | 411 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 450 yd |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 450 yd, Imperial Tape Width 2 in, Metric Tape Length 411 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Carton Sealing Tape, Series 373, ASTM D1974-92, CIDA-A-1684B, FDA Requirements for Indirect Food Contact, Tape Adhesive Strength 50 oz/in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL12-50)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Black, PK48 (22041-CT)
- BAND-IT Band, 316Ss, 1/2 X 0.030 X 100 RL/100Ft (C40499)
- ASP Service Appointment Sheet, 8 1/2" X 13", 50 Sets Per Pk (Form #63-Sa) Pk (167)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850-ST)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear 4PK (MMM38504RD)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- Scotch Packing Tape & Dispensers