Shop All Packing Tapes
Scotch
Carton Sealing Tape, 1500m L, 48mm W
Mfr # 311
Zoro # G1524187
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2.00 mil
- Tape Width 48mm
- Tape Length 1500m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 311
- Zoro # G1524187
- UPC # 00021200882937
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 48mm |
Tape Length | 1500m |
Tape Core Diameter | 3 in |
Length | 1500m |
Width | 48mm |
Description
Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Tensile Strength 25 lb/in, Tape Thickness 2.00 mil, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Carton Sealing Tape, Series 311, ASTM D3330, D3759, D3652, Tape Adhesive Strength 22 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Elongation 125 Percent
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- RICOH Black Toner Cartridge 29.5K YLD (841813)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1054)
- SCOTCH TAPE MOUNTING CLR 1""X60"" (410H)
- SCOTCH Packing Tape Clr 54.6Yd (3650)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- SCOTCH Box Seal Tape, Tan, 48 mm x 50 m, PK 36 (355 275)
- SCOTCH MMM6055R 3M/COMMERCIAL (6055R)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- Scotch Packing Tape & Dispensers