Shop All Double Sided Foam Tapes
Scotch
Carpet Tape, Outdoor, 1.4"x40', 1RL, Clear
Mfr # CT3010
Zoro # G3280894
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1.38"
- Tape Length 13.33 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # CT3010
- Zoro # G3280894
- UPC # 51131626638
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.38" |
Tape Length | 13.33 yd |
Details
Item | Mounting Tape |
Description
Scotch Outdoor Carpet Tape for Concrete Patio's and Decks features a weather resistant adhesive, designed for permanent outdoor use. It is ideal for adhering carpet to rough surfaces such as concrete, patios and decks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 100% Ground Fire Clay, 50 lb. Bag (60070500-0-0)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- IPS SLVNT CEMNT PVC GRY 32OZ (10145)
- B & K Plastic Seal 10.3Oz (25215)
- SCOTCH 2-Sided Mounting Tape, Industrial Strength, 1" x 60", Clear/Red Liner (410P)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- SCOTCH Extreme Tape, Foam, Black, 414H, 1"x60 (414H)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- SUJETADORES 4 in. x 180 ft. Flexmend Bottom Board Repair Tape (SU1859679)
- Scotch Double Sided Foam Tapes