Shop All Bubble Rolls & Wrap
This Product is Discontinued
Scotch
BUBLE WRAP PLAST 30'X12"" (Discontinued)
Mfr # 7929
Zoro # G403508490
This Product is Discontinued
Key Features
- Bubble Roll Type Cushion Wrap
- Color Clear
- Material Plastic
- Overall Length 30
- Overall Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 7929
- Zoro # G403508490
- UPC # 51131997271
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Overall Length | 30 |
Overall Width | 12 |
Details
Bubble Roll Type | Cushion Wrap |
Color | Clear |
Material | Plastic |
Features | Recyclable |
Description
Scotch 12 in. W X 30 ft. L Bubble Wrap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.