Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Gray, 1in.W, 3in.dia.
Mfr # 7100053422
Zoro # G0085955
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100053422
- Zoro # G0085955
- UPC # 00048011650050
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Wheel Diameter x Face Width | 3 in Dia x 1 in W |
Face Width | 1 in |
Connector Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Arbor Hole Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UW, Face Width 1 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Internal Tube Fitting Brush - 2" Tube Size, 2-3/16" Exact Size (89635)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC (66254487415)
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 12/BX (1223)
- FLEXOVIT REINFORCED GRINDING WHEEL HIGH (F0179)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- SCOTCH-BRITE Unitized Wheel, Weld Grinding, DP-UW (7100083512)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- Scotch-Brite Unitized Wheels