Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Gray, 1/4" dia., 8500 rpm
Mfr # 61500057700
Zoro # G5693969
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Blending
- Diameter 4 in
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500057700
- Zoro # G5693969
- UPC # 00048011137391
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Arbor Hole Size | 1/4 in |
Overall Diameter | 4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Wheel Diameter x Face Width | 4 in Dia x 1/4 in W |
Face Width | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Size | 1/4 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 8,500 RPM, Overall Diameter 4 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399060)
- UNITED ABRASIVES/SAIT SAIT 03388 Threaded Regular Twist Knot Wheels (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03388)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- Scotch-Brite Unitized Wheels