Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, ST-UW, 6" dia.
Mfr # 7010329400
Zoro # G1191904
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1/2 in
- Mounting Size 1/2 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329400
- Zoro # G1191904
- UPC # 00048011018140
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 1/2 in |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Connector Size | 1/2 in |
Arbor Hole Size | 1/2 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Connection Size & Type | 1/2 in Arbor Hole |
Face Width | 1/2 in |
Overall Diameter | 6 in |
Details
Style | Deburring |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | ST-UW |
Item | Unitized Wheel |
Max. RPM | 7,500 RPM |
Color | Gray |
Resistance Properties | Load |
Density Rating | Hard (7) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 7,500 RPM |
Connection Type | Arbor Hole |
Wheel Density | Hard |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Fine, Series ST-UW, Face Width 1/2 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSS PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (5990731)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136189)
- PFERD 4-3/4" Dressing Stone - 2" Wide, 1-1/4" Thick (39010)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- SCOTCH-BRITE Unitized Wheel, Weld Grinding, DP-UW (7100083512)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- Scotch-Brite Unitized Wheels