Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, ST-UW, 1" dia.
Mfr # 7010364763
Zoro # G1198265
product price: $4.49
/ea
Sold in multiples of 100 for $449.00
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 1 in
- Width 1/8 in
- Mounting Type Arbor Hole
- Mounting Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010364763
- Zoro # G1198265
- UPC # 00048011183954
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1/8 in |
Mounting Size | 1/8 in |
Arbor Hole Size | 1/8 in |
Face Width | 1/8 in |
Overall Diameter | 1 in |
Connection Size & Type | 1/8 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/8 in |
Connector Size | 1/8 in |
Wheel Diameter x Face Width | 1 in Dia x 1/8 in W |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Fine, Series ST-UW, Face Width 1/8 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Cup Brush, 3x5/8x11 in. (76031)
- HOMAX #0 Rhodes American Steel Wool Pad Fine, PK 16 (106603-06)
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283085)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/4" dia., 8500 rpm (61500057700)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- Scotch-Brite Unitized Wheels