Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, DP-UR, 3" dia.
Mfr # 7100109110
Zoro # G1190994
product price: $13.95
/ea
Sold in multiples of 40 for $558.00
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 3 in
- Width 3 in
- Mounting Size 3 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100109110
- Zoro # G1190994
- UPC # 00076308771997
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3 in |
Mounting Size | 3 in |
Connection Size & Type | TR Quick-Change |
Connector Type - Size - QC | Quick Change - TR |
Overall Diameter | 3 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Face Width | 1/4 in |
Details
Style | Deburring |
Abrasive Material | Ceramic |
Density | Hard (8) |
Grade | Coarse |
Series | DP-UR |
Max. RPM | 15,100 RPM |
Color | Gray |
Item | Unitized Wheel |
Quick Change System | TR |
Connector Type | Quick Change |
Resistance Properties | Load |
Wheel Density | Hard |
Abrasive Type | Non-Woven |
Density Rating | Hard (8) |
Connection Type | TR Quick-Change |
Maximum Operating Speed | 15,100 RPM |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UR, Face Width 1/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER 5in Standard Duty, Epoxy Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4405)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- DICO PRODUCTS Cushion Sewn Bffng Wheel, 10" dia. x 1/2" (7000019)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, AlO, PK50 (66261126331)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- Scotch-Brite Unitized Wheels